Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 385A-99405 TAPERED ROLLER BEARING
Tapered roller bearing Timken 385A/384ED
Tapered roller bearing Timken
References
timken:
385A/384ED
rubix:
101A0041
ean:
0013992331052
Product details
Technical specifications
Product details : TIMKEN 385A-99405 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
227.90
excl. VAT
/
Each
£
273.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-M236848, Outer diameter: 260.35 mm | Inner diameter: 177.8 mm | Width: 53.975 mm
Tapered roller bearing NTN 4T-25577/25521, Outer diameter: 83.058 mm | Inner diameter: 42.875 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-528, Outer diameter: 73.4 mm | Inner diameter: 47.625 mm | Width: 36.068 mm
Tapered roller bearing Timken 48286-90020, Outer diameter: 182.562 mm | Inner diameter: 123.825 mm | Width: 85.725 mm
Tapered roller bearing Timken 59187/59412
Tapered roller bearing Timken 07093/07210X
Tapered roller bearing SKF 31317, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 44.5 mm
Tapered roller bearing Timken 71450-90096, Outer diameter: 190.5 mm | Inner diameter: 114.3 mm | Width: 106.426 mm
Tapered roller bearing NTN 4T-527, Outer diameter: 73.4 mm | Inner diameter: 44.45 mm | Width: 36.068 mm
Tapered roller bearing Timken LM 48548-902M2
Tapered roller bearing SKF 32016 X, Outer diameter: 125 mm | Inner diameter: 80 mm | Width: 29 mm
Tapered roller bearing Timken JLM104948/JLM104910, Outer diameter: 82 mm | Inner diameter: 50 mm | Width: 21.5 mm
Tapered roller bearing SKF 32026 X, Outer diameter: 200 mm | Inner diameter: 130 mm | Width: 47.4 mm
Tapered roller bearing NSK HR32044XJ, Outer diameter: 340 mm | Inner diameter: 220 mm | Width: 76 mm
Tapered roller bearing NTN 4T-JHM88540/JHM88513PX1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 29.37 mm