Tapered roller bearing Timken L 217849/L217810, Outer diameter: 123.825 mm | Inner diameter: 88.9 mm | Width: 20.638 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:L 217849/L217810
Rubix:104A6442
EAN:0053893715902


Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 123.825 mm |
| Width | 20.638 mm |
Product details : TIMKEN L217849-99401 TAPERED ROLLER BEARING
Tapered roller bearings, main dimensions to DIN 720.
Technical specifications
Attributes
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 123.825 mm |
| Width | 20.638 mm |
| Weight | 0.7 kg |
| Series | l217800 |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 20.638 mm |
| Standard | abma |
| Basic static load, radial - C0r | 156000 N |
| Basic dynamic load, radial - Cr | 92600 N |
Show UNSPSC/ECL@SS
£ 296.15 excl. VAT
/ Each
£ 355.38 incl. VAT
- Delivery usually within ( 7 ) days