Tapered roller bearing SKF HM 89449/2/410/2/QCL7C, Outer diameter: 76.2 mm | Inner diameter: 36.512 mm | Width: 29.37 mm
Tapered Roller Bearing
See technical informationReferences
SKF:HM 89449/2/410/2/QCL7C
Rubix:229A3846
Manufacturer :49503
EAN:7316570651034


Technical specifications
| Inner diameter | 36.512 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 29.37 mm |
Product details : SKF HM89449/2/410/2/QCL7C TAPERED ROLLER BEARING
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,37x76,2x76,2 mm |
|---|---|
| Logistic Weight | 638 g |
| Inner diameter | 36.512 mm |
| Outer diameter | 76.2 mm |
| Width | 29.37 mm |
| Bearing Clearance | cn |
| Weight | 0.64 kg |
| Series | hm |
| Cage | steel |
| Reference speed | 6300 rpm |
| Limit speed | 9500 rpm |
| Total bearing width | 29.37 mm |
| Standard | ansi/abma 19.2 |
| Basic static load, radial - C0r | 106000 N |
| Basic dynamic load, radial - Cr | 78100 N |
Show UNSPSC/ECL@SS
£ 60.65 excl. VAT
/ Each
£ 72.78 incl. VAT
- Delivery usually within ( 3 ) days