Precision / Spindle bearing Timken 3MM9113WICRSUL, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm

Spindle bearings

See technical information
References
Timken:3MM9113WICRSUL
Rubix:397A3964
EAN:0087796023680
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter100 mm
Width18 mm
See all Specifications

Product details : TIMKEN 3MM9113WICRSUL SPINDLE BALL BEARING


Spindle bearings Fafnir
Spindle bearings Fafnir

Technical specifications


Attributes
Inner diameter65 mm
Outer diameter100 mm
Width18 mm
Sealingopen
Seriesfafnir® spindle angular contact ball bearings (9300wi / 9100wi / 200wi / 300wi)
Materialsteel
Cagephenolic resin
Weight0.435 kg
Precisioniso p4s (abec 7/9)
Basic static load, radial - C0r31000 N
Basic dynamic load, radial - Cr37700 N
Show UNSPSC/ECL@SS
£ 256.48 excl. VAT
/ Each
£ 307.78 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories