Precision / Spindle bearing SNR CH7020CVDBJ74, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm


Precision / Spindle bearing SNR

References
snr:CH7020CVDBJ74
rubix:394A5577
ean:3413520373269
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter150 mm
Width24 mm
See all Specifications

Product details : SNR CH7020CVDBJ74 PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistic Weight2236 g
Inner diameter100 mm
Outer diameter150 mm
Width24 mm
Seriesmtoch7000
Cagesteel
Sealingopen
Show UNSPSC/ECL@SS
£ 2,450.50 excl. VAT
/ Each
£ 2,940.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories