Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 3MM9307WICRSUM SPINDLE BALL BEARING
Precision / Spindle bearing Timken 3MM9307WICRSUM, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing Timken
References
timken:
3MM9307WICRSUM
rubix:
397A4049
ean:
0087796249806
Technical specifications
Inner diameter
35
mm
Outer diameter
55
mm
Width
10
mm
Product details
Technical specifications
Product details : TIMKEN 3MM9307WICRSUM SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
55
mm
Width
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.73
excl. VAT
/
Each
£
146.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7910CTRDULP3, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing FAG HCS71922-E-T-P4S-UL, Inner diameter: 110 mm | Outer diameter: 150 mm | Width: 20 mm
Precision / Spindle bearing SKF 71907 CDGA/P4A, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing SNR 7012CVUJ74, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing SNR 71905CVDUJ84, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Precision / Spindle bearing SNR 7212.HG1Q16J94, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Precision / Spindle bearing SNR 7004.CV.DF.J94, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing SKF 7208 CDGA/P4A, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Precision / Spindle bearing FAG B71904-C-2RSD-T-P4S-UL, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Precision / Spindle bearing SKF 7211 CDGB/P4A, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
Precision / Spindle bearing SNR 7010.HV.Q21J94, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing SNR ML71904CVUJ74S, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Precision / Spindle bearing FAG B7222-E-T-P4S-UL, Inner diameter: 110 mm | Outer diameter: 200 mm | Width: 38 mm
Precision / Spindle bearing SNR 10R71917CVUJ84, Inner diameter: 85 mm | Outer diameter: 120 mm | Width: 18 mm
Precision / Spindle bearing SKF 71922 CD/P4ADBVJ107, Inner diameter: 110 mm | Outer diameter: 150 mm | Width: 20 mm