Super-precision Angular Contact Ball Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 150 mm |
Width | 20 mm |
Logistic Weight | 1704 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 150 mm |
Width | 20 mm |
Material | bearing steel |
Precision | p4 |
Sealing | open |
Usually arrives within 14 working days