Precision / Spindle bearing SKF 7208 CDGA/P4A, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm


Angular Contact Ball Bearing 72.. Series

References
skf:7208 CDGA/P4A
rubix:100A3338
manufacturer :45412
ean:7316570394962
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
See all Specifications

Product details : SKF PRECISION BEARING SET 7208 CDGA/P4A


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x80x80 mm
Logistic Weight367 g
Inner diameter40 mm
Outer diameter80 mm
Width18 mm
Series7208
Materialbearing steel
Basic static load, radial - C0r24000 N
Basic dynamic load, radial - Cr33800 N
Sealingopen
Show UNSPSC/ECL@SS
£ 207.02 excl. VAT
/ Each
£ 248.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories