Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 47679-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 47679/47620
Tapered roller bearing Timken
References
timken:
47679/47620
rubix:
104A6976
ean:
0053893780665
Product details
Technical specifications
Product details : TIMKEN 47679-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.08
excl. VAT
/
Each
£
152.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-30208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 19.75 mm
Tapered roller bearing Timken LL116210, Outer diameter: 234.975 mm | Width: 49.212 mm
Tapered roller bearing NTN 4T-HM88547, Outer diameter: 56.5 mm | Inner diameter: 33.338 mm | Width: 27.783 mm
Tapered roller bearing Timken 15574A
Tapered roller bearing Timken 2580/2523S
Tapered roller bearing Timken 749-90035, Outer diameter: 155.702 mm | Inner diameter: 85.09 mm | Width: 101.6 mm
Tapered roller bearing Timken HH224346-902A1, Outer diameter: 212.852 mm | Inner diameter: 114.3 mm | Width: 143.002 mm
Tapered roller bearing Timken 542
Tapered roller bearing SKF 32019 X, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 32 mm
Tapered roller bearing NTN 4T-936/932, Outer diameter: 212.725 mm | Inner diameter: 107.95 mm | Width: 66.675 mm
Tapered roller bearing Timken 74500-902A4, Outer diameter: 215.9 mm | Inner diameter: 127 mm | Width: 106.426 mm
Tapered roller bearing Timken 3490-90042, Outer diameter: 79.502 mm | Inner diameter: 38.1 mm | Width: 63.5 mm
Tapered roller bearing Timken 439/432
Tapered roller bearing Timken 33010, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 19 mm
Tapered roller bearing Timken 39589, Inner diameter: 66.675 mm