Tapered Roller Bearing 2TS Assembly
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 79.502 mm |
Width | 63.5 mm |
Logistics dimensions (L x W x H) | 63,5x79,502x79,502 mm |
---|---|
Logistic Weight | 1340 g |
Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
Inner diameter | 38.1 mm |
Outer diameter | 79.502 mm |
Width | 63.5 mm |
Usually arrives within 14 working days