Tapered roller bearing Timken 33010, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 19 mm
Taper roller bearing
See technical informationReferences
Timken:33010
Rubix:102A1659
Manufacturer :100056773
EAN:0053893884066

Product details : TIMKEN 33010-90KA1 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 445,9 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 26.39 excl. VAT
/ Each
£ 31.67 incl. VAT
- Delivery usually within ( 7 ) days





