NTN - Tapered Roller Bearing - 4T-HM88547
Inner diameter | 33.338 mm |
---|---|
Outer diameter | 56.5 mm |
Width | 27.783 mm |
Logistics dimensions (L x W x H) | 73,025x73,025x27,783 mm |
---|---|
Logistic Weight | 358 g |
Inner diameter | 33.338 mm |
Outer diameter | 56.5 mm |
Width | 27.783 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 97000 N |
Basic dynamic load, radial - Cr | 72000 N |
Usually arrives within 14 working days