Single Row - Cup
Outer diameter | 234.975 mm |
---|---|
Width | 49.212 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 117,6x117,6x31,8 mm |
---|---|
Package weight | 143,3 g |
Outer diameter | 234.975 mm |
Width | 49.212 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days