Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5211KG C3 DOUBLE ROW DEEP GROOVE BALL BEARING
Angular contact ball bearing Timken 5211 KG/C3, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Angular contact ball bearing Timken
References
timken:
5211 KG/C3
rubix:
396A3095
ean:
0087796043565
Technical specifications
Inner diameter
55
mm
Outer diameter
100
mm
Width
33.3
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5211KG C3 DOUBLE ROW DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
100
mm
Width
33.3
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.57
excl. VAT
/
Each
£
187.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 7317 BEGAP, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Angular contact ball bearing SKF 3311 A, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
Angular contact ball bearing SKF BSD 50100 CGB, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 20 mm
Angular contact ball bearing FAG 7202-B-XL-TVP-UB, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm
Angular contact ball bearing SKF 305264 D, Outer diameter: 329.5 mm | Inner diameter: 230 mm | Width: 80 mm
Angular contact ball bearing NTN 7216BG, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Angular contact ball bearing FAG 7204-B-XL-TVP-P5-UL, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Angular contact ball bearing FAG 3208-BD-XL-2Z, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing SKF 7313 BEGAF, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Angular contact ball bearing FAG 3308-BD-XL-TVH, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Precision / Spindle bearing SKF 7017 CDGA/P4A, Inner diameter: 85 mm | Outer diameter: 130 mm | Width: 22 mm
Precision / Spindle bearing NSK 7211A5TRDULP3, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
Precision / Spindle bearing NSK 7919A5TRDULP3, Inner diameter: 95 mm | Outer diameter: 130 mm | Width: 18 mm
Precision / Spindle bearing SKF 71922 ACDGA/P4A, Inner diameter: 110 mm | Outer diameter: 150 mm | Width: 20 mm
Angular contact ball bearing INA 3007-2Z, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 20 mm