Angular contact ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-TVP |
Reference speed | 19100 rpm |
Limit speed | 29500 rpm |
Basic static load, radial - C0r | 4450 N |
Basic dynamic load, radial - Cr | 8900 N |
Sealing | Open |
Usually arrives within 14 working days