Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5307WG C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5307 WGC1, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Angular contact ball bearing Timken
References
timken:
5307 WGC1
rubix:
396A2943
ean:
0087796043770
Technical specifications
Inner diameter
35
mm
Outer diameter
80
mm
Width
34.9
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5307WG C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
80
mm
Width
34.9
mm
Bearing Clearance
C1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.28
excl. VAT
/
Each
£
168.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 7308 BEM1, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing SKF 3306 A/C3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing SKF 7305 BECBY, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Angular contact ball bearing NTN 7210B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Angular contact ball bearing NTN 7310BG, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Angular contact ball bearing NTN 5308S, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing FAG B7203-E-2RSD-T-P4S-DUL, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Angular contact ball bearing SKF BSD 50100 CGB, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 20 mm
Angular contact ball bearing FAG 7313-B-XL-MP-UO, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Angular contact ball bearing FAG 7230-B-XL-MP, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 45 mm
Angular contact ball bearing NTN 3316SC3, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 68.3 mm
Angular contact ball bearing INA 30/8-2RS, Outer diameter: 22 mm | Inner diameter: 8 mm | Width: 11 mm
Angular contact ball bearing SKF 3303 ATN9/C3, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 22.2 mm
Angular contact ball bearing FAG 7203-B-XL-TVP-UO, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Precision / Spindle bearing NSK 7908CTRDUMP3, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm