Angular contact ball bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 45 mm |
Logistic Weight | 10900 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-MP |
Cage | Brass |
Reference speed | 2850 rpm |
Limit speed | 4100 rpm |
Basic static load, radial - C0r | 275000 N |
Basic dynamic load, radial - Cr | 245000 N |
Sealing | Open |
Usually arrives within 14 working days