Angular Contact Ball Bearing 33.. Series
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 30,2x72x72 mm |
---|---|
Logistic Weight | 530,2 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 30.2 mm |
Bearing Clearance | c3 |
Series | 33a |
Material | bearing steel |
Reference speed | 10000 rpm |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 30000 N |
Basic dynamic load, radial - Cr | 42500 N |
Sealing | open |
Usually arrives within 14 working days