Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 53162-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 53162/53387X
Tapered roller bearing Timken
References
timken:
53162/53387X
rubix:
100A7134
ean:
0013992343505
Product details
Technical specifications
Product details : TIMKEN 53162-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
325.69
excl. VAT
/
Each
£
390.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-395A/394A, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 22 mm
Tapered roller bearing Timken LM 501349/LM501311
Tapered roller bearing NTN 4T-1932, Outer diameter: 58.738 mm | Inner diameter: 56.138 mm | Width: 15.08 mm
Tapered roller bearing Timken 33889-90073, Outer diameter: 95.25 mm | Inner diameter: 50.8 mm | Width: 63.5 mm
Tapered roller bearing FAG T2ED080, Outer diameter: 145 mm | Inner diameter: 80 mm | Width: 38 mm
Tapered roller bearing Timken 55176C/55443
Tapered roller bearing SKF 30213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 24.75 mm
Tapered roller bearing Timken NA 439SW-90037
Tapered roller bearing SKF 33115, Outer diameter: 125 mm | Inner diameter: 75 mm | Width: 37 mm
Tapered roller bearing FAG 32226-XL, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 54 mm
Tapered roller bearing Timken A 6062/A6162
Tapered roller bearing Timken 46780-90211, Outer diameter: 225.425 mm | Inner diameter: 158.75 mm | Width: 85.725 mm
Tapered roller bearing Timken M 241547-90054
Tapered roller bearing Timken XC 06536CD/JXC06536DC
Tapered roller bearing NTN 4T-03162, Outer diameter: 41.275 mm | Inner diameter: 180 mm | Width: 11.112 mm