Tapered roller bearing FAG 32226-XL, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 54 mm
Tapered roller bearing
See technical informationReferences
FAG:32226-XL
Rubix:238A2395
Manufacturer :0806131280000
EAN:4047643165686

Product details : FAG 32226-XL TAPERED ROLLER BEARINGS 322 MAIN DIMENSIONS TO DIN ISO 35
Tapered roller bearings 322, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 11400 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Series | 322 |
| Cage | steel |
| Limit speed | 3550 rpm |
| Total bearing width | 67.75 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 850000 N |
| Basic dynamic load, radial - Cr | 660000 N |
Show UNSPSC/ECL@SS
£ 623.60 excl. VAT
/ Each
£ 748.32 incl. VAT
- In stock: Next day delivery
