NTN - Tapered Roller Bearing - 4T-03162
Inner diameter | 180 mm |
---|---|
Outer diameter | 41.275 mm |
Width | 11.112 mm |
Logistics dimensions (L x W x H) | 41,275x41,275x11,112 mm |
---|---|
Logistic Weight | 40 g |
Inner diameter | 180 mm |
Outer diameter | 41.275 mm |
Width | 11.112 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days