Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M241547-90054 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken M 241547-90054
Tapered roller bearing Timken
References
timken:
M 241547-90054
rubix:
101A0319
ean:
0053893542638
Product details
Technical specifications
Product details : TIMKEN M241547-90054 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8,565.24
excl. VAT
/
Each
£
10,278.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 28980-90099, Outer diameter: 100.076 mm | Inner diameter: 59.944 mm | Width: 114.3 mm
Tapered roller bearing NTN 4T-59200/59412, Outer diameter: 104.775 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered roller bearing Timken 39521-20395, Outer diameter: 112.776 mm | Inner diameter: 95.504 mm | Width: 23.876 mm
Tapered roller bearing Timken HM 231149-90098
Tapered roller bearing Timken 53177/53387X, Outer diameter: 98.425 mm | Inner diameter: 44.45 mm | Width: 30.958 mm
Tapered roller bearing Timken 25581, Inner diameter: 44.45 mm | Width: 25.4 mm
Tapered roller bearing Timken HH932132-90071, Outer diameter: 304.8 mm | Inner diameter: 127 mm | Width: 190.5 mm
Tapered roller bearing NTN 4T-552, Outer diameter: 123.825 mm | Inner diameter: 117.225 mm | Width: 33.338 mm
Tapered roller bearing Timken 67790, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 103.19 mm
Tapered roller bearing NSK 30230, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 49 mm
Tapered roller bearing NSK 30206J, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 17.25 mm
Tapered roller bearing Timken 369S/362
Tapered roller bearing Timken 385X, Inner diameter: 55 mm
Tapered roller bearing Timken 19146TD
Tapered roller bearing Timken 780/772, Outer diameter: 180.975 mm | Inner diameter: 101.6 mm | Width: 47.625 mm