Tapered Roller Bearing Double Cup Assembly
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 95.25 mm |
Width | 63.5 mm |
Logistics dimensions (L x W x H) | 63,5x95,25x95,25 mm |
---|---|
Logistic Weight | 1833 g |
Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
Inner diameter | 50.8 mm |
Outer diameter | 95.25 mm |
Width | 63.5 mm |
Usually arrives within 14 working days