Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Miniature ball bearing
TIMKEN 604-ZZ DEEP GROOVE BALL BEARING
Miniature ball bearing Timken 604-2Z, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 4 mm
Miniature ball bearing Timken
References
timken:
604-2Z
rubix:
396A2368
ean:
0053893622149
Technical specifications
Inner diameter
4
mm
Outer diameter
12
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 604-ZZ DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
4
mm
Outer diameter
12
mm
Width
4
mm
Sealing
two metal shields
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.50
excl. VAT
/
Each
£
7.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Miniature ball bearing FAG S608-2Z-HLC, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing SKF W 628/6 R-2Z, Outer diameter: 15 mm | Width: 5 mm | Inner diameter: 6 mm
Miniature ball bearing Timken 619/9-ZZ, Outer diameter: 20 mm | Width: 6 mm | Inner diameter: 9 mm
Miniature ball bearing SKF W 619/8, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Miniature ball bearing PTN F684-2Z, Outer diameter: 9 mm | Width: 4 mm | Inner diameter: 4 mm
Miniature ball bearing SKF W 624-2Z, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 4 mm
Miniature ball bearing SNR 623.ZZ, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 3 mm
Miniature ball bearing SKF 629-2Z/C3LHT23, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm
Miniature ball bearing PTN F697-2Z, Outer diameter: 17 mm | Width: 5 mm | Inner diameter: 7 mm
Miniature ball bearing FAG 608-HLN, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Miniature ball bearing SKF 627-2RSH/C3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Miniature ball bearing PTN S686-2RS, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 6 mm
Miniature ball bearing SKF 626 2ZJEM, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Miniature ball bearing NSK 628ZZ, Outer diameter: 22 mm | Width: 8 mm | Inner diameter: 8 mm
Miniature ball bearing FAG R6-2Z-HLC, Outer diameter: 22.225 mm | Width: 7.142 mm | Inner diameter: 9.525 mm