SNR - Deep Groove Ball Bearing - 623.ZZ
Inner diameter | 3 mm |
---|---|
Outer diameter | 10 mm |
Width | 4 mm |
Inner diameter | 3 mm |
---|---|
Outer diameter | 10 mm |
Width | 4 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 620 |
Cage | Steel |
Weight | 0.002 kg |
Limit speed | 81000 rpm |
Basic static load, radial - C0r | 130 N |
Basic dynamic load, radial - Cr | 460 N |
Usually arrives within 14 working days