Miniature ball bearing Timken 619/9-ZZ, Outer diameter: 20 mm | Width: 6 mm | Inner diameter: 9 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:619/9-ZZ
Rubix:396A2393
Manufacturer :100314624
EAN:0053893771908





Product details : TIMKEN 619/9-ZZ DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions.
Strengths
Super finished raceways.
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Minimal size to performance ratio for ultra compact applications.
Shield(s) provides some contamination protection and lubricant retention.
Used in high speed applications like electric motors
Quiet operations.
ISO standard interchangeable dimensions.
Electric Motor Quality (EMQ).
Minimal size to performance ratio for ultra compact applications.
Shield(s) provides some contamination protection and lubricant retention.
Used in high speed applications like electric motors
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
|---|---|
| Package weight | 7,7 g |
| Inner diameter | 9 mm |
| Outer diameter | 20 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 619 (ultra-light) |
| Material | steel |
| Thickness | 6 mm |
| Weight | 7 g |
| Precision | p0 (normal / abec 1) |
| Limit speed | 42000 rpm |
| Basic static load, radial - C0r | 1100 N |
| Basic dynamic load, radial - Cr | 2500 N |
| 89,1032 mm |
Show UNSPSC/ECL@SS
£ 63.10 excl. VAT
/ 10 pieces
£ 75.72 incl. VAT
- Delivery usually within ( 7 ) days
