Miniature ball bearing FAG S608-2Z-HLC, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Deep groove ball bearing
See technical informationReferences
FAG:S608-2Z-HLC
Rubix:158A9002
Manufacturer :0554828480000
EAN:4012802603347

Product details : FAG MINIATURE BEARING S608-2Z-HLC
Deep groove ball bearing S60..-2Z, corrosion-resistant materials, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 12,9 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | stainless steel |
| Series | s60..-2z |
| Precision | p0 (normal / abec 1) |
| Finishing | inox |
| Limit speed | 40000 rpm |
| Basic static load, radial - C0r | 1090 N |
| Basic dynamic load, radial - Cr | 2800 N |
Show UNSPSC/ECL@SS
£ 5.31 excl. VAT
/ Each
£ 6.37 incl. VAT
- Delivery usually within ( 7 ) days
