Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 638-ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 638-2Z, Outer diameter: 28 mm | Width: 9 mm | Inner diameter: 8 mm
Deep groove ball bearing Timken
References
timken:
638-2Z
rubix:
396A2422
ean:
0053893772905
Technical specifications
Inner diameter
8
mm
Outer diameter
28
mm
Width
9
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 638-ZZ DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
8
mm
Outer diameter
28
mm
Width
9
mm
Sealing
two metal shields
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.28
excl. VAT
/
Each
£
6.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing PTN 61901-2Z, Outer diameter: 24 mm | Width: 6 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6314C3, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing NSK 6214ZZ, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 6013Z, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing NTN 6AS08-1.1/8C3
Deep groove ball bearing Timken 209WDDN, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6307.ZC3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6802DD, Outer diameter: 24 mm | Width: 5 mm | Inner diameter: 15 mm
Deep groove ball bearing NSK 6000DDU, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN 6009ZZC3/5K, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6205-2RS2/C3WT, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing SNR 6020C3, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing SNR 6320.ZZC3, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF 209-Z, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6240 M, Outer diameter: 360 mm | Width: 58 mm | Inner diameter: 200 mm