Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 209WDDN MAX CAPACITY NOTCHED TYPE BALL BEARING
Deep groove ball bearing Timken 209WDDN, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing Timken
References
timken:
209WDDN
rubix:
396A9094
ean:
0087796041660
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
19
mm
Product details
Technical specifications
Product details : TIMKEN 209WDDN MAX CAPACITY NOTCHED TYPE BALL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
85
mm
Width
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
106.70
excl. VAT
/
Each
£
128.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6410ZZ/5K, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 50 mm
Deep groove ball bearing NSK 6317, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing SKF 6017-Z, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing NTN 6004LLUCM/5K, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR 6000.FT150, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing NTN 16018C3, Outer diameter: 140 mm | Width: 16 mm | Inner diameter: 90 mm
Deep groove ball bearing NSK 6315ZZ, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing NTN 6200CM, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing NSK 6907DDU, Outer diameter: 55 mm | Width: 10 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6009-2RS1/C3, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6001-C-2Z-C3, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6306-C-2Z, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6209-Z, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6328 M/C3VL2071, Outer diameter: 300 mm | Width: 62 mm | Inner diameter: 140 mm
Deep groove ball bearing SKF 6302-2RSH/C3, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm