Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 639-ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 639-2Z, Outer diameter: 30 mm | Width: 10 mm | Inner diameter: 9 mm
Deep groove ball bearing Timken
References
timken:
639-2Z
rubix:
396A2423
ean:
0053893772912
Technical specifications
Inner diameter
9
mm
Outer diameter
30
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 639-ZZ DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
9
mm
Outer diameter
30
mm
Width
10
mm
Sealing
two metal shields
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.58
excl. VAT
/
Each
£
6.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 61916, Outer diameter: 110 mm | Width: 16 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 62307-2RS1, Outer diameter: 80 mm | Width: 31 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6322ZZC3, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm
Deep groove ball bearing NTN 6021CM, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Deep groove ball bearing PTN 6013, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing SNR 6004ZZC3, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6309-2Z, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing NSK 6816ZZ, Outer diameter: 100 mm | Width: 10 mm | Inner diameter: 80 mm
Deep groove ball bearing PTN S6302-2Z, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6309LLUCM/5K, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 6005LLU/LP03, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing INA 207-XL-NPP-B, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 63/22DDUC3, Outer diameter: 56 mm | Width: 16 mm | Inner diameter: 22 mm
Deep groove ball bearing SNR 4201.A, Outer diameter: 32 mm | Width: 14 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 61807-HLC, Outer diameter: 47 mm | Width: 7 mm | Inner diameter: 35 mm