Tapered roller bearing Timken 73562-90047, Outer diameter: 222.25 mm | Inner diameter: 143.002 mm | Width: 75.697 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:73562-90047
Rubix:396A3175
EAN:0053893370897


Technical specifications
| Inner diameter | 143.002 mm |
|---|---|
| Outer diameter | 222.25 mm |
| Width | 75.697 mm |
Product details : TIMKEN 73562-90047 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 143.002 mm |
|---|---|
| Outer diameter | 222.25 mm |
| Width | 75.697 mm |
| Weight | 8.56 kg |
| Series | 73000 |
| Total bearing width | 75.697 mm |
| Basic static load, radial - C0r | 685026.1 N |
| Basic dynamic load, radial - Cr | 510000 N |
Show UNSPSC/ECL@SS
£ 3,762.28 excl. VAT
/ Each
£ 4,514.74 incl. VAT
- Usually arrives within 14 working days