Timken Tapered Roller Bearing 3700
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 93.264 mm |
Width | 30.163 mm |
Logistics dimensions (L x W x H) | 30,302x71,12x71,12 mm |
---|---|
Logistic Weight | 613 g |
Packaged dimensions (D x W x H) | 37,846x87,884x87,884 mm |
Inner diameter | 47.625 mm |
Outer diameter | 93.264 mm |
Width | 30.163 mm |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days