Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 96825-90077 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 96825-90077, Outer diameter: 355.6 mm | Inner diameter: 209.55 mm | Width: 152.4 mm
Tapered roller bearing Timken
References
timken:
96825-90077
rubix:
396A3450
ean:
0053893454467
Technical specifications
Inner diameter
209.55
mm
Outer diameter
355.6
mm
Width
152.4
mm
Product details
Technical specifications
Product details : TIMKEN 96825-90077 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
209.55
mm
Outer diameter
355.6
mm
Width
152.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10,258.17
excl. VAT
/
Each
£
12,309.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing FAG 33213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 32 mm
Tapered roller bearing Timken 07100/07204B
Tapered roller bearing FAG 31326-X-XL, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 72 mm
Tapered roller bearing NTN 4T-JH211749/JH211710PK, Outer diameter: 210 mm | Inner diameter: 65 mm | Width: 39 mm
Tapered roller bearing Timken 9220, Outer diameter: 161.925 mm | Width: 31.75 mm
Tapered roller bearing SKF BT1B 329013 A/Q, Outer diameter: 50.292 mm | Inner diameter: 29 mm | Width: 17.52 mm
Tapered roller bearing Timken 32938, Outer diameter: 260 mm | Inner diameter: 190 mm | Width: 45 mm
Tapered roller bearing Timken A4059-90064, Outer diameter: 35.052 mm | Inner diameter: 14.986 mm | Width: 25.146 mm
Tapered roller bearing Timken HM237542-902A8, Outer diameter: 288.925 mm | Inner diameter: 174.625 mm | Width: 142.875 mm
Tapered roller bearing SKF 25590/Q, Outer diameter: 70.31 mm | Inner diameter: 45618 mm | Width: 25.688 mm
Tapered roller bearing Timken 39585-902A4, Outer diameter: 112.713 mm | Inner diameter: 63.5 mm | Width: 60.325 mm
Tapered roller bearing Timken 45280, Inner diameter: 44.45 mm
Tapered roller bearing Timken 67322B, Outer diameter: 196.85 mm | Width: 38.1 mm
Tapered roller bearing FAG 31330-X-XL-DF-A180-230, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 164 mm
Tapered roller bearing FAG 30220-A, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 29 mm