Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 14138A-99403 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 14138A/14276B
Tapered roller bearing Timken
References
timken:
14138A/14276B
rubix:
100A7740
ean:
0013992330048
Product details
Technical specifications
Product details : TIMKEN 14138A-99403 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.40
excl. VAT
/
Each
£
115.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 65320B
Tapered roller bearing NTN 4T-26884, Outer diameter: 59.5 mm | Inner diameter: 42.875 mm | Width: 25.4 mm
Tapered roller bearing SKF 32010 X, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing NTN 4T-33895, Outer diameter: 72.5 mm | Inner diameter: 53.975 mm | Width: 28.575 mm
Tapered roller bearing Timken H 715336/H715311
Tapered roller bearing Timken HM746610
Tapered roller bearing Timken NA 15117SW-90147
Tapered roller bearing NSK 30222J, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 41 mm
Tapered roller bearing Timken 73551-902A2, Outer diameter: 222.25 mm | Inner diameter: 139.7 mm | Width: 75.692 mm
Tapered roller bearing NTN 4T-28137, Outer diameter: 80.04 mm | Inner diameter: 34.93 mm | Width: 20.94 mm
Tapered roller bearing Timken 09074/09196, Outer diameter: 49 mm | Width: 23.02 mm
Tapered roller bearing NTN 4T-645/632, Outer diameter: 136.525 mm | Inner diameter: 71.438 mm | Width: 41.275 mm
Tapered roller bearing SKF M 802048/CL7C, Outer diameter: 82.55 mm | Inner diameter: 41.275 mm | Width: 25.654 mm
Tapered roller bearing Timken HM89449-90010, Outer diameter: 76.2 mm | Inner diameter: 36.512 mm | Width: 23.02 mm
Tapered roller bearing Timken HH221449-90078, Outer diameter: 190.5 mm | Inner diameter: 101.6 mm | Width: 189.484 mm