Tapered roller bearing Timken 67790-90246, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 103.188 mm


Double-Row Tapered Roller Bearing

References
timken:67790-90246
rubix:274A3135
ean:0053893371092
brand logo
brand logo
Technical specifications
Inner diameter177.8 mm
Outer diameter247.65 mm
Width103.188 mm
See all Specifications

Product details : TIMKEN 67790-90246 DOUBLE ROW TAPERED ROLLER BEARING


​Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.

Applications

General industrial and automotive applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)103,188x247,65x247,65 mm
Logistic Weight13430 g
Packaged dimensions (D x W x H)260,35x114,3x260,35 mm
Inner diameter177.8 mm
Outer diameter247.65 mm
Width103.188 mm
Show UNSPSC/ECL@SS
£ 2,714.23 excl. VAT
/ Each
£ 3,257.08 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories