Tapered roller bearing Timken 82587-90154, Outer diameter: 241.3 mm | Inner diameter: 149.352 mm | Width: 131.826 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:82587-90154
Rubix:396A3220
EAN:0053893383125
Product details : TIMKEN 82587-90154 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 149.352 mm |
|---|---|
| Outer diameter | 241.3 mm |
| Width | 131.826 mm |
Show UNSPSC/ECL@SS
£ 3,813.66 excl. VAT
/ Each
£ 4,576.39 incl. VAT
- Usually arrives within 14 working days

