Tapered roller bearing NSK 31318J, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm


Single row tapered roller bearings, NSK

References
nsk:31318J
rubix:216A9675
manufacturer :HR31318J 5
ean:00029176032639
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter190 mm
Width46.5 mm
See all Specifications

Product details : NSK 31318J METRIC TAPER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight5520 g
Inner diameter90 mm
Outer diameter190 mm
Width46.5 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 261.23 excl. VAT
/ Each
£ 313.48 incl. VAT
  • Usually arrives within 14 working days