NTN - Tapered Roller Bearing - 30305D
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 44.5 mm |
Logistics dimensions (L x W x H) | 180x180x44,5 mm |
---|---|
Logistic Weight | 4800 g |
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 44.5 mm |
Bearing Clearance | cn |
Series | 30300d |
Material | steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 293000 N |
Basic dynamic load, radial - Cr | 247000 N |
Usually arrives within 14 working days