Tapered Roller Double Cup Component
Inner diameter | 53.086 mm |
---|---|
Outer diameter | 74.612 mm |
Width | 41.402 mm |
Logistics dimensions (L x W x H) | 41,402x74,676x74,676 mm |
---|---|
Logistic Weight | 486 g |
Packaged dimensions (D x W x H) | 73,152x73,152x50,8 mm |
Package weight | 485,8 g |
Inner diameter | 53.086 mm |
Outer diameter | 74.612 mm |
Width | 41.402 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days