Tapered roller bearing Timken JH307749/JK153425, Outer diameter: 110 mm | Inner diameter: 55 mm | Width: 39 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:JH307749/JK153425
Rubix:397A4671
EAN:0053893752686

Product details : TIMKEN JH307749-99403 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x110x110 mm |
|---|---|
| Logistic Weight | 1679 g |
| Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
| Inner diameter | 55 mm |
| Outer diameter | 110 mm |
| Width | 39 mm |
| Weight | 1.7 kg |
| Series | h307700 |
| Cage | steel |
| Total bearing width | 39 mm |
| Basic static load, radial - C0r | 251000 N |
| Basic dynamic load, radial - Cr | 210000 N |
Show UNSPSC/ECL@SS
£ 973.73 excl. VAT
/ Each
£ 1,168.48 incl. VAT
- Usually arrives within 14 working days
