Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN A2047-99402 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken A 2047/A2126B
Tapered roller bearing Timken
References
timken:
A 2047/A2126B
rubix:
397A7971
ean:
0053893311616
Product details
Technical specifications
Product details : TIMKEN A2047-99402 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
201.57
excl. VAT
/
Each
£
241.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 617
Tapered roller bearing SKF 33220, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 65.68 mm
Tapered roller bearing Timken 14137AS
Tapered roller bearing NTN 4T-HM218210, Outer diameter: 147 mm | Inner diameter: 69.85 mm | Width: 32.5 mm
Tapered roller bearing Timken 387A, Outer diameter: 98.42 mm | Inner diameter: 57.15 mm | Width: 21.9 mm
Tapered roller bearing Timken H 244849D-90020
Tapered roller bearing Timken 26882T/26822
Tapered roller bearing Timken 352A
Tapered roller bearing NTN 4T-JM720249, Outer diameter: 129 mm | Inner diameter: 100 mm | Width: 35 mm
Tapered roller bearing Timken 13685-902A3, Outer diameter: 69.088 mm | Inner diameter: 38.1 mm | Width: 45.974 mm
Tapered roller bearing Timken 93750-90204, Outer diameter: 317.5 mm | Inner diameter: 190.5 mm | Width: 146.05 mm
Tapered roller bearing NTN 4T-15100S, Outer diameter: 46 mm | Inner diameter: 25.4 mm | Width: 20.638 mm
Tapered roller bearing Timken 64450-90086, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 92.202 mm
Tapered roller bearing Timken 462A/453X
Tapered roller bearing NTN 4T-385A, Outer diameter: 75 mm | Inner diameter: 50.8 mm | Width: 21.946 mm