Tapered roller bearing Timken 387A, Outer diameter: 98.42 mm | Inner diameter: 57.15 mm | Width: 21.9 mm
Timken Tapered Roller Bearing 385
See technical informationReferences
Timken:387A
Rubix:105A0663
Manufacturer :100157675
EAN:0053893021935


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 98.42 mm |
| Width | 21.9 mm |
Product details : TIMKEN 387A-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
|---|---|
| Package weight | 403,7 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 98.42 mm |
| Width | 21.9 mm |
| Bearing Clearance | cn |
| Series | 385 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 33.70 excl. VAT
/ Each
£ 40.44 incl. VAT
- Delivery usually within ( 7 ) days




