Tapered roller bearing NTN 4T-JM720249, Outer diameter: 129 mm | Inner diameter: 100 mm | Width: 35 mm
NTN - Tapered Roller Bearing - 4T-JM720249
See technical informationReferences
NTN:4T-JM720249
Rubix:204A8264
EAN:4547359668827



Product details : NTN 4T-JM720249 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x155x40 mm |
|---|---|
| Logistic Weight | 1628 g |
| Inner diameter | 100 mm |
| Outer diameter | 129 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 310000 N |
| Basic dynamic load, radial - Cr | 192000 N |
Show UNSPSC/ECL@SS
£ 69.69 excl. VAT
/ Each
£ 83.63 incl. VAT
- Delivery usually within ( 3 ) days
