Tapered Roller Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 65.68 mm |
Logistics dimensions (L x W x H) | 65,68x180x180 mm |
---|---|
Logistic Weight | 6703 g |
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 65.68 mm |
Bearing Clearance | CN |
Series | 332 |
Material | Bearing steel |
Reference speed | 2400 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 6550000 N |
Basic dynamic load, radial - Cr | 532000 N |
Usually arrives within 14 working days