Tapered roller bearing Timken 93750-90204, Outer diameter: 317.5 mm | Inner diameter: 190.5 mm | Width: 146.05 mm


Double Row - Double Cup Assembly

References
timken:93750-90204
rubix:103A3155
manufacturer :100024941
ean:0053893441603
brand logo
brand logo
Technical specifications
Inner diameter190.5 mm
Outer diameter317.5 mm
Width146.05 mm
See all Specifications

Product details : TIMKEN 93750-90204 TAPERED ROLLER BEARING ASSEMBLY


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight40979,8 g
Inner diameter190.5 mm
Outer diameter317.5 mm
Width146.05 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 5,937.10 excl. VAT
/ Each
£ 7,124.52 incl. VAT
  • Usually arrives within 14 working days