Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM104949-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 104949/LM104911
Tapered roller bearing Timken
References
timken:
LM 104949/LM104911
rubix:
105A5518
ean:
0053893659459
Product details
Technical specifications
Product details : TIMKEN LM104949-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.72
excl. VAT
/
Each
£
42.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-32008X, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 19 mm
Tapered roller bearing Timken 16150/16284, Outer diameter: 72.238 mm | Inner diameter: 38.1 mm | Width: 20.64 mm
Tapered roller bearing Timken 93708, Inner diameter: 179.975 mm
Tapered roller bearing Timken JH 307749-90N01
Tapered roller bearing Timken 34301/34478
Tapered roller bearing NTN 4T-09081, Outer diameter: 32.5 mm | Inner diameter: 20.625 mm | Width: 21.539 mm
Tapered roller bearing Timken HH224335-20025, Outer diameter: 157.48 mm | Inner diameter: 101.6 mm | Width: 66.675 mm
Tapered roller bearing Timken LM249748-902A7, Outer diameter: 347.662 mm | Inner diameter: 254 mm | Width: 95.25 mm
Tapered roller bearing SKF 48290/Q, Outer diameter: 172.664 mm | Inner diameter: 127 mm | Width: 41.038 mm
Tapered roller bearing NTN 4T-568, Outer diameter: 98 mm | Inner diameter: 73.817 mm | Width: 36.17 mm
Tapered roller bearing NTN 4T-25878/25820, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-896, Inner diameter: 136.525 mm | Width: 57.15 mm
Tapered roller bearing FAG 32240-XL, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 82 mm
Tapered roller bearing NTN 4T-395A/394A, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 22 mm
Tapered roller bearing Timken 335, Inner diameter: 34.925 mm