Tapered roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 82 mm |
Logistic Weight | 42900 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 360 mm |
Width | 82 mm |
Bearing Clearance | cn |
Series | 322 |
Cage | steel |
Limit speed | 2230 rpm |
Total bearing width | 104 mm |
Standard | din 720 |
Basic static load, radial - C0r | 2080000 N |
Basic dynamic load, radial - Cr | 1570000 N |
Usually arrives within 14 working days