Tapered roller bearing NTN 4T-32008X, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 19 mm
NTN - Tapered Roller Bearing - 4T-32008X
See technical informationReferences
NTN:4T-32008X
Rubix:204A7316
EAN:4547359003383



Product details : NTN 4T-32008X TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x19 mm |
|---|---|
| Logistic Weight | 273 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Material | case-hardened steel |
| Cage | steel |
| Limit speed | 5300 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 65500 N |
| Basic dynamic load, radial - Cr | 50000 N |
Show UNSPSC/ECL@SS
£ 11.96 excl. VAT
/ Each
£ 14.35 incl. VAT
- Delivery usually within ( 3 ) days
