Tapered Roller Bearing Cone
Inner diameter | 179.975 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 63,5x261,239x261,239 mm |
---|---|
Logistic Weight | 14650 g |
Packaged dimensions (D x W x H) | 311,15x311,15x69,85 mm |
Package weight | 14649,7 g |
Inner diameter | 179.975 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days