Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-25878/25820 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-25878/25820, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 23.812 mm
Tapered roller bearing NTN
References
ntn:
4T-25878/25820
rubix:
394A7237
ean:
4547359524291
Technical specifications
Inner diameter
34.925
mm
Outer diameter
73.025
mm
Width
23.812
mm
Product details
Technical specifications
Product details : NTN 4T-25878/25820 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
34.925
mm
Outer diameter
73.025
mm
Width
23.812
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.80
excl. VAT
/
Each
£
27.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 56426, Inner diameter: 107.95 mm | Width: 36.513 mm
Tapered roller bearing Timken 377A, Inner diameter: 52.387 mm
Tapered roller bearing Timken 623S
Tapered roller bearing Timken T 157W
Tapered roller bearing Timken 936/932, Outer diameter: 212.725 mm | Inner diameter: 107.95 mm | Width: 66.675 mm
Tapered roller bearing Timken 1988/1931
Tapered roller bearing Timken 25877, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 23.812 mm
Tapered roller bearing Timken 93825/93125
Tapered roller bearing Timken 8578-90185, Outer diameter: 327.025 mm | Inner diameter: 241.3 mm | Width: 114.3 mm
Tapered roller bearing NTN 4T-25521, Outer diameter: 83.058 mm | Inner diameter: 76.458 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-28682/28622, Outer diameter: 97.63 mm | Inner diameter: 57.15 mm | Width: 24.608 mm
Tapered roller bearing Timken 65200-90016, Outer diameter: 127 mm | Inner diameter: 50.8 mm | Width: 95.25 mm
Tapered roller bearing SKF T7FC 075/CL7C, Outer diameter: 150 mm | Inner diameter: 75 mm | Width: 42 mm
Tapered roller bearing Timken 3982/3925
Tapered roller bearing Timken HM129848-90012, Outer diameter: 220.726 mm | Inner diameter: 144.526 mm